Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye & Face Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0444-RD_14x10

  • Zoro # G4295947


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0444-RD_14x10
Zoro #
G4295947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Face Caution Reflective Label
Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine
Sign Format
Traditional OSHA
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No

Description

Eye & Face Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.