Eye & Face Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0444-RD_5x3.5

  • Zoro # G4295929


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0444-RD_5x3.5
Zoro #
G4295929
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Face Caution Reflective Label
Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No

Description

Eye & Face Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.