Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye & Face Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0444-RD_10x7

  • Zoro # G4295965


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0444-RD_10x7
Zoro #
G4295965
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Face Caution Reflective Label
Header
Caution
Legend
Wear Goggles or Face Shield While Operating This Machine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1

Description

Eye & Face Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.