Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye & Hand Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0004-RD_5x3.5

  • Zoro # G4840739


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0004-RD_5x3.5
Zoro #
G4840739
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Hand Caution Reflective Label
Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Sign Legend
Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic.
Graffiti Resistant
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Product Type
Eye & Hand Caution Reflective Label

Description

Eye & Hand Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Goggles, Face Shield, Rubber Gloves And Apron. When Handling Acid Or Caustic., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.