Zoro Homepage

Eye & Hand Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0475-RD_7x5

  • Zoro # G4294075


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0475-RD_7x5
Zoro #
G4294075
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Hand Caution Reflective Label
Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Subject Matter
Personal Protection
Language
English
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend
Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Product Type
Eye & Hand Caution Reflective Label

Description

Eye & Hand Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.