Eye & Hand Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0673-RD_10X7

  • Zoro # G9464589


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0673-RD_10X7
Zoro #
G9464589
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Hand Danger Reflective Label
Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Eye & Hand Danger Reflective Label

Description

Eye & Hand Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield And Rubber Gloves When Handling Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.