Zoro Homepage

Eye Notice Label, 14 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU5-0262-ND_14X10

  • Zoro # G8862729


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0262-ND_14X10
Zoro #
G8862729
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Label
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Header
Notice
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Eye Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.