Eye Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU5-0262-ND_7X5
Zoro # G8862747
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0262-ND_7X5
Zoro #
G8862747
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Eye Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.