Zoro Homepage

Eye Notice Reflective Label, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU5-0262-RD_14X10

  • Zoro # G8862710


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0262-RD_14X10
Zoro #
G8862710
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Reflective Label
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
Abrasion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header
Notice
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Eye Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.