Zoro Homepage

Eye & Skin Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0692-ND_14X10

  • Zoro # G9466725


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0692-ND_14X10
Zoro #
G9466725
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Skin Danger Label
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Text Color
White
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Eye & Skin Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.