Zoro Homepage

Eye & Skin Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0692-ND_7X5

  • Zoro # G9466698


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0692-ND_7X5
Zoro #
G9466698
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Skin Danger Label
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Eye & Skin Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products