Zoro Homepage

Eye & Skin Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0692-ND_10X7

  • Zoro # G9466759


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0692-ND_10X7
Zoro #
G9466759
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Skin Danger Label
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header
Danger
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Eye & Skin Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.