Eye & Skin Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0692-RD_14X10

  • Zoro # G9466707


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0692-RD_14X10
Zoro #
G9466707
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Skin Danger Reflective Label
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Write on Surface
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Eye & Skin Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.