Eye & Skin Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0692-RD_5X3.5

  • Zoro # G9466777


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0692-RD_5X3.5
Zoro #
G9466777
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Skin Danger Reflective Label
Header
Danger
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Write on Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Eye & Skin Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.