Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0059-ND_5X3.5

  • Zoro # G9476181


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-ND_5X3.5
Zoro #
G9476181
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Warning Label
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2253
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Eye Protection Required In This Area
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Warning
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Adhesive Style
Permanent
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eye Warning Label

Description

Eye Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products