Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0060-RD_5X3.5

  • Zoro # G9476455


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0060-RD_5X3.5
Zoro #
G9476455
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Warning Reflective Label
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2275
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Graffiti Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Adhesive Type
Acrylic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Black
Sign Header Background Color
Orange
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Welding Arc Wear Proper Eye Protection
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Eye Warning Reflective Label

Description

Eye Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.