Zoro Homepage

Eye Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU6-0059-RD_10X7

  • Zoro # G9476190


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-RD_10X7
Zoro #
G9476190
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Warning Reflective Label
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2259
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Sign Legend
Eye Protection Required In This Area
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Eye Warning Reflective Label

Description

Eye Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.