Eye Wash, 10 in x 8 1/4 in, Tri-Bend, Aluminum, LCTB-0018-GA_2.67x14

  • Mfr # LCTB-0018-GA_2.67x14

  • Zoro # G5213929


product price:  $16.15
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
10 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0018-GA_2.67x14
Zoro #
G5213929
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Details

Item
Facility Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Blue
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Mounting Pattern
4 Flange
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
Yes
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Service Temperature
145 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Down Arrow, Eye Wash
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram ID
PARW-137, PFSD-52
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Eye Wash
Product Type
Safety Sign

Description

Facility Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products