Shop LYLE

Eye Wash, 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0009-RA_7X10

  • Mfr # LCTB-0009-RA_7X10
  • Zoro # G5187721

product price: 
$
29.79
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0009-RA_7X10
Zoro #
G5187721
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Green
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Flange
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PARW-86, PFSD-60
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Eye Wash
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Chemical Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Down Arrow, Eye Wash
Sign Legend Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.