Eye Wash, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0017-GA_4x6

  • Mfr # LCVB-0017-GA_4x6
  • Zoro # G5170818
product price: 
$
17.99
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0017-GA_4x6
Zoro #
G5170818
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Eye Wash
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Abrasion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
145 Degrees F
Legend Pictogram Description
Down Arrow, Eye Wash
Chemical Resistant
No
Legend Pictogram ID
PARW-86, PFSD-60
Product Type
Safety Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.