Shop LYLE

Eye Wash, 8 1/4 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0018-NA_2.67x12

  • Mfr # LCTB-0018-NA_2.67x12

  • Zoro # G5084727


product price:  $15.49
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
10 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0018-NA_2.67x12
Zoro #
G5084727
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English
Legend Color
Red, White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Eye Wash Down Arrow
Chemical Resistant
No
Mounting Pattern
4 Flange
Corrosion Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Eye Wash
Sign Header
No Header
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-156
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.