Shop LYLE

EYE WASH, 8 in W x 10 in H, Horizontal Rectangle, Aluminum, LCDF-0005-NA_8x10

  • Mfr # LCDF-0005-NA_8x10
  • Zoro # G6038221

product price: 
$
16.59
/ea

Key Features

Legend
EYE WASH w sym & down arow
Sign Material
Aluminum
Height
10 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCDF-0005-NA_8x10
Zoro #
G6038221
UPC #
-
Country of Origin
United States
Item
Office and Facility Sign
Legend
EYE WASH w sym & down arow
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Symbol
Eye Wash, Down Arrow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend
Eye Wash Symbol With Down Arrow
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Flange
Glow In The Dark
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Aluminum Eye Sign

Dimensions

Height
10 in
Width
8 in
Thickness
0.04 in
Depth
1/2 in
Mounting Hole Dia.
0.1875 in

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Symbol With Down Arrow, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.