Shop LYLE

Eye Wash/Lavado De Ojos, 8 in W x 12 in H, L-Shape Projection, Aluminum, LCFL-0007-NA_8x12

  • Mfr # LCFL-0007-NA_8x12
  • Zoro # G5296547

product price: 
$
15.69
/ea

Key Features

Legend
Eye Wash/Lavado De Ojos
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0007-NA_8x12
Zoro #
G5296547
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash/Lavado De Ojos
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Legend Pictogram Description
Down Arrow, Eye Wash
Mirror Print
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
2
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PARW-86, PFSD-60
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Sign Legend
Eye Wash/Lavado De Ojos
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash/Lavado De Ojos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.