EYEWASH Symbol only, 7 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting, LCU1-0182-RD_7x10

  • Mfr # LCU1-0182-RD_7x10

  • Zoro # G6031282


product price:  $4.19
/ea

Key Features

Legend
EYEWASH Symbol only
Sign Material
Reflective Sheeting
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0182-RD_7x10
Zoro #
G6031282
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Office and Facility Sign
Legend
EYEWASH Symbol only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
Eye Wash
Header Background Color
Black
Standards
OSHA 1910.145
Header
No Header
Printed Language
English
Sign Background Color
Green
Header Legend Color
Black
Legend Style
Symbol
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Mirror Print
No
Sign Legend Style
Symbol
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Legend Pictogram Description
Eye Wash
Sign Header
No Header
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Legend Pictogram ID
PFSD-52
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Legend
Shower Sym
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Shower Sym, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.