Zoro Homepage

Face Mask Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0528-ND_14X10

  • Zoro # G9349551


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Face Shield Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0528-ND_14X10
Zoro #
G9349551
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Danger Label
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Face Shield Required In This Area
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Product Type
Face Mask Danger Label

Description

Face Mask Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products