Zoro Homepage

Face Mask Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0528-ND_5X3.5

  • Zoro # G9349545


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Face Shield Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0528-ND_5X3.5
Zoro #
G9349545
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Danger Label
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Sign Legend
Face Shield Required In This Area
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Product Type
Face Mask Danger Label

Description

Face Mask Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.