Face Mask Required Sign, 10" W x 7" H, English, Recycled Plastic, Yellow

  • Mfr # LCU3-0253-NP_10x7

  • Zoro # G5279123


product price:  $4.49
/ea

Key Features

Header
Caution
Legend
Face Mask Required
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0253-NP_10x7
Zoro #
G5279123
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Caution
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Header
Caution
Graffiti Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend
Face Mask Required
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Mask Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.