Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Required Sign, 14" W x 10" H, English, Polyester, White

  • Mfr # LCU4-0179-ND_14X10

  • Zoro # G8755820


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Legend
Face Mask Required
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0179-ND_14X10
Zoro #
G8755820
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Face Mask Required
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Product Type
Face Mask Danger Label

Description

Face Mask Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.