Face Mask Required Sign, 5" W x 3-1/2" H, English, Vinyl, White

  • Mfr # LCU4-0179-RD_5X3.5

  • Zoro # G8755951


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Face Mask Required
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0179-RD_5X3.5
Zoro #
G8755951
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Face Mask Required
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Metal Detectable
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Face Mask Danger Reflective Label

Description

Face Mask Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.