Face Mask Required Sign, 7" W x 5" H, English, Vinyl, White

  • Mfr # LCU4-0179-RD_7X5

  • Zoro # G8755945


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Header
Danger
Legend
Face Mask Required
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0179-RD_7X5
Zoro #
G8755945
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Material Properties
Flexible
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Face Mask Required
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Product Type
Face Mask Danger Reflective Label

Description

Face Mask Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.