Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0008-RA_14X10

  • Mfr # LCU6-0008-RA_14X10
  • Zoro # G9471141
product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0008-RA_14X10
Zoro #
G9471141
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Orange, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Sign Header Background Color
Orange, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
Black
Legend Pictogram Description
Not Allowed
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Legend
Storage Not Permitted In This Area.
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PADM-93
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Reflective No Storage Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products