Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU6-0008-RD_14X10

  • Mfr # LCU6-0008-RD_14X10

  • Zoro # G9471135


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0008-RD_14X10
Zoro #
G9471135
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram Description
Not Allowed
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-93
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend
Storage Not Permitted In This Area.
Material Properties
Flexible
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Sign Header Background Color
Orange, Yellow
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
No Storage Warning Reflective Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.