Facility Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U6-1118-NP_7X10

  • Mfr # U6-1118-NP_7X10

  • Zoro # G4707075


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Warning
Legend
High Temperatures High Pressures
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1118-NP_7X10
Zoro #
G4707075
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
High Temperatures High Pressures
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Legend
High Temperatures High Pressures
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Warning
Sign Mounting Location
Wall
Product Type
Security Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Temperatures High Pressures, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products