Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1698-EG_12x12

  • Mfr # T1-1698-EG_12x12
  • Zoro # G5165997
product price: 
$
15.99
/ea

Key Features

Header
No Header
Legend
No Dumping
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1698-EG_12x12
Zoro #
G5165997
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
ANSI Compliant
No
Header Legend Color
White
Legend Style
Text
Header Background Color
White
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Mounting Pattern
2 Center
Glow In The Dark
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Dumping
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Reflective No Dumping Sign

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews