Shop LYLE

Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1768-EG_12x12

  • Mfr # T1-1768-EG_12x12
  • Zoro # G5285618

product price: 
$
14.59
/ea

Key Features

Header
No Header
Legend
Diesel Emergency Shut-Off Switch
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1768-EG_12x12
Zoro #
G5285618
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Diesel Emergency Shut-Off Switch
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
White
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
White
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header
No Header
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Diesel Emergency Shut-Off Switch
Mounting Pattern
2 Center
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Product Type
Reflective Diesel Sign

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend Diesel Emergency Shut-Off Switch, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.