Shop LYLE

Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1851-EG_12x12

  • Mfr # T1-1851-EG_12x12
  • Zoro # G5230388

product price: 
$
13.79
/ea

Key Features

Header
No Header
Legend
First Aid
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1851-EG_12x12
Zoro #
G5230388
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
First Aid
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Symbol
None
Header Legend Color
White
Header Background Color
White
Legend Style
Text
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend
First Aid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
2 Center
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective First Aid Sign

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.