Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-DG_18x12

  • Mfr # T1-1750-DG_18x12
  • Zoro # G5282081

product price: 
$
31.49
/ea

Key Features

Header
No Header
Legend
Private Trash Container No Outside Dumping
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1750-DG_18x12
Zoro #
G5282081
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Private Trash Container No Outside Dumping
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Legend
Private Trash Container No Outside Dumping
Sign Legend Background Color
Black, White
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
White
Mounting Pattern
2 Center
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Private
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Post, Wall
Sign Header Text Color
Red
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Reflective No Dumping Private Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Private Trash Container No Outside Dumping, Sign Legend Background Color Black, White, Sign Legend Style Text

Ratings & reviews