Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-HI_18x12

  • Mfr # T1-1750-HI_18x12
  • Zoro # G5229767

product price: 
$
21.89
/ea

Key Features

Header
No Header
Legend
Private Trash Container No Outside Dumping
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1750-HI_18x12
Zoro #
G5229767
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Private Trash Container No Outside Dumping
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Symbol
None
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Text Color
Red
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
2 Center
Sign Header Background Color
White
Sign Legend
Private Trash Container No Outside Dumping
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Private
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
Black, White
Mirror Print
No
Product Type
Reflective No Dumping Private Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Private Trash Container No Outside Dumping, Sign Legend Background Color Black, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.