Shop LYLE
See all product information
Create Account
Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12
- Mfr # T1-1750-EG_18x12
- Zoro # G5192910
product price:Â
$
21.15
/ea
Key Features
Header
No Header
Legend
Private Trash Container No Outside Dumping
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1750-EG_18x12
- Zoro #
- G5192910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Private Trash Container No Outside Dumping, Sign Legend Background Color Black, White, Sign Legend Style Text