Zoro Homepage

Facility Sign, 12 x 12In, WHT/R, AL, Stop HV

  • Mfr # ST-021-12HA

  • Zoro # G3819593


product price: $9.99
/ea

Key Features

Header
No Header
Legend
Stop High Voltage
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-021-12HA
Zoro #
G3819593
UPC #
849362015815
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective High Voltage Stop Sign
Header
No Header
Legend
Stop High Voltage
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Double-Sided
No
Language
English
Legend Color
White
Sign Legend Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Machine & Operational
Legend/Background Color
White/Red
Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Metal Detectable
Yes
Sign Header
No Header
Sign Legend
Stop High Voltage
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
60 ft
Abrasion Resistant
No
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Header Background Color
Red
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Red
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr

Description

Reflective High Voltage Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop High Voltage, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.