Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, Spanish, LCU3-0500-NP_10x14

  • Mfr # LCU3-0500-NP_10x14

  • Zoro # G6049799


product price:  $6.29
/ea

Key Features

Header
Caution/Precaucion
Legend
SLIPPERY FLOOR/PISO RESBALOSO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0500-NP_10x14
Zoro #
G6049799
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Caution/Precaucion
Legend
SLIPPERY FLOOR/PISO RESBALOSO
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black, Yellow
Header Background Color
Black
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1969 OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
Caution/Precaucion
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Slippery Floor/Piso Resbaloso
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1969
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery Floor/Piso Resbaloso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.