Zoro Homepage

Caution/Precaucion, USE HANDRAIL/USAR PASAMANOS, 10 in W x 14 in H, , Plastic, LCU3-0498-NP_10x14

  • Mfr # LCU3-0498-NP_10x14

  • Zoro # G6033732


product price: $5.99
/ea

Key Features

Legend
USE HANDRAIL/USAR PASAMANOS
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0498-NP_10x14
Zoro #
G6033732
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
USE HANDRAIL/USAR PASAMANOS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Sign Background Color
Black, Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Header
Caution/Precaucion
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Printed Language
English, Spanish
Standards
ANSI Z53.1-1968 OSHA 1910.145
Legend Color
Black, Yellow
Sign Legend Text Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
State Specific Sign
No
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1968
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
Use Handrail/Usar Pasamanos
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Use Handrail/Usar Pasamanos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.