Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution/Precaucion, NO RIDERS/PROHIBIDO MOTORISTAS, 10 in W x 14 in H, Vertical Rectangle, Plastic

  • Mfr # LCU3-0503-NP_10x14

  • Zoro # G6034292


product price: $6.29
/ea

Key Features

Header
Caution/Precaucion
Legend
NO RIDERS/PROHIBIDO MOTORISTAS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0503-NP_10x14
Zoro #
G6034292
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Caution/Precaucion
Legend
NO RIDERS/PROHIBIDO MOTORISTAS
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
No Riders/Prohibido Motoristas
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header
Caution/Precaucion
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Product Type
Plastic Traffic Safety Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Riders/Prohibido Motoristas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.