Zoro Homepage

Facility Sign, 14"W, 10"H, 0.055" Thickness

  • Mfr # LCU4-0745-NP_14x10

  • Zoro # G6041730


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Danger
Legend
Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0745-NP_14x10
Zoro #
G6041730
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.