Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, U1-1031-RA_14X10

  • Mfr # U1-1031-RA_14X10

  • Zoro # G9706742


product price: $11.29
/ea

Key Features

Legend
Trash Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1031-RA_14X10
Zoro #
G9706742
UPC #
849362007780
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Trash Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Green
Subject Matter
Information
Header
No Header
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend/Background Color
Green/White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Printed Language
English
Legend Style
Text
Sign Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Trash Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Sign Header
No Header
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.