Shop LYLE
See all product information
Create Account
Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1803-DG_12x18
- Mfr # T1-1803-DG_12x18
- Zoro # G5237500
product price:Â
$
29.15
/ea
Key Features
Header
Emergency Phone
Legend
Emergency Phone Picking Up Phone Will Call 911 Automatically
Width
12 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
Description
Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Picking Up Phone Will Call 911 Automatically, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.