Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1682-EG_12x18

  • Mfr # T1-1682-EG_12x18
  • Zoro # G5193811

product price: 
$
20.99
/ea

Key Features

Header
No Header
Legend
Dumping is Forbidden By Law Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1682-EG_12x18
Zoro #
G5193811
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Dumping is Forbidden By Law Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
White
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black, Red
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Dumping is Forbidden By Law
Sign Header Background Color
Red
State Specific Regulations
CA 374.3
Sign Legend
Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department.
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
2 Center
Sign Header Text Color
White
Sign Mounting Location
Post, Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
State Specific Sign
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Text
Product Type
Reflective Dumping Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.