Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1710-HI_12x18

  • Mfr # T1-1710-HI_12x18
  • Zoro # G5179507

product price: 
$
21.69
/ea

Key Features

Header
No Dumping Allowed
Legend
No Dumping Allowed No Arrojar Basura
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1710-HI_12x18
Zoro #
G5179507
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Dumping Allowed
Legend
No Dumping Allowed No Arrojar Basura
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Symbol
None
Header Legend Color
White
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Abrasion Resistant
No
Sign Header Background Color
Red
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Arrojar Basura
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Header
No Dumping Allowed
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Product Type
Reflective No Dumping Allowed Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Arrojar Basura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.