Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1744-DG_12x18

  • Mfr # T1-1744-DG_12x18
  • Zoro # G5173128

product price: 
$
31.49
/ea

Key Features

Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada No Se Permite Tirar Basura
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1744-DG_12x18
Zoro #
G5173128
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada No Se Permite Tirar Basura
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
OSHA Compliant
No
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Red
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
Propiedad Privada No Se Permite Tirar Basura
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Post, Wall
Maximum Viewing Distance - Unfavorable Conditions
10 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
Private Property No Dumping Allowed
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Anti-Slip Surface
No
Mounting Pattern
2 Center
Product Type
Reflective No Dumping Private Property Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Propiedad Privada No Se Permite Tirar Basura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.