Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1756-DG_12x18

  • Mfr # T1-1756-DG_12x18
  • Zoro # G5171247

product price: 
$
29.49
/ea

Key Features

Header
Warning
Legend
Warning State Law Prohibits Dumping Of Appliances, Of Any Kind Into Dumpster
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1756-DG_12x18
Zoro #
G5171247
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning State Law Prohibits Dumping Of Appliances, Of Any Kind Into Dumpster
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
2 Center
Sign Legend
State Law Prohibits Dumping Of Appliances, Of Any Kind Into Dumpster
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Legend Background Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Background Color
Red
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Reflective No Dumping Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend State Law Prohibits Dumping Of Appliances, Of Any Kind Into Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.